5W, PL LED: GX23 Base, Frost Finish, Type A/B Dual Ballast, 4000K, 120-277V

  • Mfr # S21423

  • Zoro # G921903456


product price:  $9.65
/ea

Key Features

Ansi Base
GX23
Lumens
650L
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Outside Diameter
1.52 in
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S21423
Zoro #
G921903456
UPC #
045923409387
Country of Origin
Thailand

Dimensions

Outside Diameter
1.52 in
Length
4.09 in

Details

Color Temperature
Cool White
Ansi Base
GX23
Lumens
650L
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Item
LED CFL Replacements Pin Based
Voltage
120V-277V
Watts
5W
Material
Aluminum
Hours Rated
50000
Application
Lighting
CCT
4000K
Lamp Shape
PL
Standards
cULus - Listed;cULus - Classified;FCC;Damp;RoHS;NSF
Location Rating
Damp
Lamp Base
GX23
Color
Frost
Dimmable
No
Lamp Count
1
CRI
80+
Beam Spread
300
Lens Material
Polycarbonate (PC)

Description

SATCO NUVO's S21423 CFL replacement lamp delivers reliable, energy-efficient performance in a compact and versatile PL shape. This 5-watt model is designed to replace 13-watt CFLs, providing a 4000K cool white light with a GX23 base. A+B dual mode ballast compatibility ensures flexibility for both plug-and-play and ballast bypass installations. Constructed with durable aluminum and plastic and finished with a frosted lens, it provides even, glare-free illumination in any universal operating position. Damp location rated with a 50,000-hour lifespan and backed by a 5-year warranty, this non-dimmable lamp is built for lasting performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products