5W, PL LED, GX23 Base, Frost Finish, Type A/B Dual Ballast, 5000K, 120-277V

  • Mfr # S21424

  • Zoro # G221903453


product price:  $9.65
/ea

Key Features

Lamp Base
GX23
Ansi Base
GX23
Dimmable
No
Lens Material
Polycarbonate (PC)
Lumens
650L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21424
Zoro #
G221903453
UPC #
045923409394
Country of Origin
Thailand

Dimensions

Length
4.09 in
Outside Diameter
1.52 in

Details

Item
LED CFL Replacements Pin Based
Lamp Base
GX23
Ansi Base
GX23
Dimmable
No
Lens Material
Polycarbonate (PC)
Lumens
650L
CCT
5000K
Material
Aluminum
Lamp Count
1
Location Rating
Damp
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Voltage
120V-277V
Watts
5W
Hours Rated
50000
CRI
80+
Beam Spread
300
Application
Lighting
Color Temperature
Natural Light
Standards
cULus - Listed;cULus - Classified;FCC;Damp;RoHS;NSF
Lamp Shape
PL
Color
Frost

Description

SATCO NUVO's S21424 CFL replacement lamp delivers reliable, energy-efficient performance in a compact and versatile PL shape. This 5-watt model is designed to replace 13-watt CFLs, providing a 5000K daylight light with a GX23 base. A+B dual mode ballast compatibility ensures flexibility for both plug-and-play and ballast bypass installations. Constructed with durable aluminum and plastic and finished with a frosted lens, it provides even, glare-free illumination in any universal operating position. Damp location rated with a 50,000-hour lifespan and backed by a 5-year warranty, this non-dimmable lamp is built for lasting performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.