Zoro Homepage

5W T10 LED Light Bulb - S14s Base - Frost Finish

  • Mfr # S8191

  • Zoro # G0968748


product price: $29.19
/ea

Key Features

Voltage
120V
Watts
5W
Bulb Base Type
S14s
Bulb Shape
T10
Bulb Housing
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8191
Zoro #
G0968748
UPC #
045923081910
Country of Origin
China

Dimensions

Length
11.81 in
Bulb Dia.
1.25 in

Details

Item
Bulb,LED,5W,T10,S14s Base,Specialty
Voltage
120V
Watts
5W
Bulb Base Type
S14s
Bulb Shape
T10
Bulb Housing
Polycarbonate (PC)
Color Temperature
2700K
Dimmable
Yes
Lumens
330L
Rated Life
30000 hrs
Light Technology
LED
Standards
cULus - Listed; Damp Rating
Bulb Finish
Frost
Bulb Beam Angle
0 Degrees
Wattage Equivalency
3800W HAL
Color Rendering Index
80
Energy Star Compliant
No
Light Color
Warm White
Incandescent Wattage Equivalency
35 watts

Description

Bulb,LED,5W,T10,S14s Base,Specialty, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.