Zoro Homepage

5W T2 LED Light Bulb - Candelabra Base - White Finish

  • Mfr # S7265

  • Zoro # G0955789


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Voltage
120V
Watts
5 W
Bulb Base Type
Candelabra
Bulb Shape
T2
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7265
Zoro #
G0955789
UPC #
045923072659
Country of Origin
China

Dimensions

Bulb Dia.
1.38 in
Nominal Length
3.47 in.
Overall Length
3.47 in

Details

Item
Bulb,CFL,5W,T2,Candelabra Base,Spirals C
Voltage
120V
Watts
5 W
Bulb Base Type
Candelabra
Bulb Shape
T2
Bulb Housing
Unavailable
Color Temperature
4100K
Dimmable
Yes
Lumens
280L
Rated Life
10000 hrs
Light Technology
Compact Fluorescent
Color Rendering Index
82
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Bulb Beam Angle
360 Degrees
Bulb Finish
White
Standards
cULus - Listed; Dry Rating
Incandescent Wattage Equivalency
25W

Description

Bulb,CFL,5W,T2,Candelabra Base,Spirals C, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME, IL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.