Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5W T2 LED Light Bulb - Candelabra Base - White Finish

  • Mfr # S7266

  • Zoro # G0955719


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Voltage
120V
Watts
5 W
Bulb Base Type
Candelabra
Bulb Shape
T2
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7266
Zoro #
G0955719
UPC #
045923072666
Country of Origin
China

Dimensions

Maximum Overall Length
3.47 in
Bulb Dia.
1.38 in
Overall Length
3.47 in
Nominal Length
3.47 in.

Details

Item
Bulb,CFL,5W,T2,Candelabra Base,Spirals C
Voltage
120V
Watts
5 W
Bulb Base Type
Candelabra
Bulb Shape
T2
Bulb Housing
Unavailable
Color Temperature
5000K
Dimmable
Yes
Lumens
280L
Rated Life
10000 hrs
Light Technology
Compact Fluorescent
Standards
cULus - Listed; Dry Rating
Bulb Finish
White
Energy Star Compliant
No
Bulb Beam Angle
360 Degrees
Wattage Equivalency
3800W HAL
Color Rendering Index
82
Housing Color
White
Environment
Dry
Power Factor
Greater than 0.5
Features
Lensed Lamp
Incandescent Wattage Equivalency
25 W
Amps
0.042A

Description

Bulb,CFL,5W,T2,Candelabra Base,Spirals C, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME, IL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.