Zoro Homepage

5W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish

  • Mfr # S3179

  • Zoro # G0959858


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Bulb Shape
T3
Bulb Base Type
Bi Pin G4
Light Bulb Dia.
0.38 in
Bulb Amps
0.417A
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3179
Zoro #
G0959858
UPC #
045923031793
Country of Origin
China

Dimensions

Light Bulb Dia.
0.38 in
Length
1.25 in

Details

Bulb Shape
T3
Bulb Base Type
Bi Pin G4
Item
Bulb,Halogen,5W,T3,Bi Pin G4 Base,Bi Pin
Bulb Amps
0.417A
Average Bulb Life
2000
Lumens
50L
Application
Lighting
Bulb Finish
Clear
Standards
Damp Rating
Material
Glass / Metal
Voltage
12V
Dimmable
Yes
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Location Rating
Damp
Filament Type
C-6
CRI
100

Description

Bulb,Halogen,5W,T3,Bi Pin G4 Base,Bi Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.