Zoro Homepage
This item is Discontinued.
Satco 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish S8544

5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (Discontinued)

  • Mfr # S8544
  • Zoro # G0968888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8544
Zoro #
G0968888
UPC #
045923085444
Country of Origin
China

Dimensions

Length
5.551 in
Bulb Dia.
2.638 in

Description

Bulb,LED,5/15/21W,A21,Medium Base,Type A, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.