Zoro Homepage

6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts

  • Mfr # S21239

  • Zoro # G305829273


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120
Watts
6
Bulb Base Type
Medium
Bulb Shape
G25
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21239
Zoro #
G305829273
UPC #
45923205545
Country of Origin
China

Dimensions

Length
4.45

Details

Item
LED Filament Bulb
Voltage
120
Watts
6
Bulb Base Type
Medium
Bulb Shape
G25
Color Temperature
3000K
Dimmable
Yes
Lumens
500
Rated Life
15000 hours
Light Technology
LED
Bulb Designation
Wet
Color Rendering Index
90+
Green Certification or Other Recognition
Lawful for sale in California
Bulb Beam Angle
320
Light Color
Soft White
Bulb Primary Application
Decorative
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Standards
cETLus
Bulb Finish
White
Light Distribution
320
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit

Description

Satco's S21239 6-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.45 inches, MOD: 3.15 inches • Medium base • White finish • G25 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.