
6 Watt G40 LED Medium Base Clear 5000K CCT 120 Volt
Mfr # S12486
Zoro # G215839126
product price: $9.99
/eaKey Features
Voltage
120V
Watts
6W
Bulb Base Type
Medium
Bulb Shape
G40
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12486
Zoro #
G215839126
UPC #
045923124860
Country of Origin
China
Dimensions
Length
6.54 in
Bulb Dia.
4.88 in
Details
Voltage
120V
Watts
6W
Bulb Base Type
Medium
Bulb Shape
G40
Color Temperature
Natural Light; 5000K
Dimmable
Yes
Lumens
500L
Rated Life
15000 hr
Standards
cULus - Listed;FCC;Wet;RoHS;IP65
Color Rendering Index
90+
Bulb Beam Angle
300°
Bulb Finish
Clear
Incandescent Wattage Equivalency
60W
Location Rating
Wet
Color
Clear
Material
Glass
ANSI Base
E26
Operating Temperature
-20C (-4F) to +45C (+113F)
Application
Lighting
For Use With
Lighting
Description
Satco's S12486 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural light.
- MOL: 6.54 inches, MOD: 4.88 inches
- Medium Base
- Clear Finish
- G40 Lamp Shape
- 5000K Natural Light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.