Shop SATCO
See all product information
Create Account
6 Watt LED A19 Straight Filament Black Light Glass 120 Volt
- Mfr # S14391
- Zoro # G323653843
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Damp/Wet Rating
Damp
Color
Clear
Outside Dia.
2.36 in
Lamp Base
Medium
Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S14391
- Zoro #
- G323653843
- UPC #
- 45923143915
- Country of Origin
- China
Dimensions
- Outside Dia.
- 2.36 in
- Length
- 4.29 in
Details
- Damp/Wet Rating
- Damp
- Color
- Clear
- Lamp Base
- Medium
- Finish
- Clear
- Standards
- cETLus - Listed;FCC;Damp;RoHS;IP20
- Lamp Shape
- A19
- Dimmable
- No
- Material
- Glass
- Lamp Life (Hours)
- 15000
- Watts
- 6W
- Beam Spread
- 330
- Operating Temp. Range
- -20C (-4F) to +40C (+104F)
- Voltage
- 120V
- ANSI Base
- E26
- Incandescent Equivalent
- 60W
Description
LED A19 Party Bulbs offer the perfect balance of subtle style and vibrant color. When off, the clear glass and lightly tinted filaments blend seamlessly into any decor; when illuminated, they come to life with bright, eye-catching black light. Ideal for celebrations or showing support for your favorite cause, these non-dimmable lamps are also damp location rated for reliable performance indoors, or outdoors in enclosed fixtures.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.