Zoro Homepage

6 Watt LED, Flex Gray Coil Filament, T9, Medium Base, 2700K CCT, Clear, 120V

  • Mfr # S11524

  • Zoro # G812489618


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120V
Watts
6W
Bulb Shape
T9
Bulb Housing
Glass
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11524
Zoro #
G812489618
UPC #
45923115240
Country of Origin
China

Dimensions

Length
7.48 in
Bulb Dia.
1.18 in

Details

Voltage
120V
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
T9
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Dimmable
Lumens
500L
Rated Life
15000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Light Color
Warm White
Wattage Equivalency
40 watts
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Bulb Beam Angle
360 Degrees
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Color Rendering Index
93
Standards
cULus
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
40W
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVOs S11524 T9 Reminiscent lamp offers the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray coil filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, this 2700K lamp ensures color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.