Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Watt LED, Flex Gray Filament, G25 Loop, Medium Base, 2700K CCT, Clear, 120V

  • Mfr # S11528

  • Zoro # G212489645


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Voltage
120V
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11528
Zoro #
G212489645
UPC #
045923115288
Country of Origin
China

Dimensions

Length
4.72 in
Bulb Dia.
3.15 in

Details

Voltage
120V
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Dimmable
Lumens
500L
Rated Life
15000 hrs
Light Technology
LED
Bulb Beam Angle
360 Degrees
Standards
cULus
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Bulb Finish
Clear
Light Color
Warm White
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Color Rendering Index
93
Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
60W
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVOs S11528 G25 Reminiscent lamp offers the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray loop filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, this 2700K lamp ensures color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.