60 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V
Mfr # S3819
Zoro # G0967025
product price: $0.82
/eaSold in multiples of 10 for $8.20
Key Features
Voltage
120V
Watts
60W
Bulb Shape
BA9.5
Lighting Technology
Incandescent
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3819
Zoro #
G0967025
UPC #
045923038198
Country of Origin
China
Dimensions
Max Overall Bulb Length
3.5 in.
Light Bulb Dia.
1.19 in.
Maximum Overall Length
3.5 in
Details
Item
Bulb,Incandescent,60W,BA9 1/2,Candelabra
Voltage
120V
Watts
60W
Bulb Shape
BA9.5
Lighting Technology
Incandescent
Dimmable
Yes
Bulb Beam Angle
360
Bulb Finish
Transparent Amber
Features
Lensed Lamp
Bulb Amps
0.500A
Lamp Base
Candelabra
Lamp Filament
CC-2V
Beam Spread
360 Degrees
Description
Bulb,Incandescent,60W,BA9 1/2,Candelabra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.