Zoro Homepage

60 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 672L - Candelabra Base - 120V

  • Mfr # S3246

  • Zoro # G0967129


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Voltage
120V
Watts
60W
Bulb Shape
G16.5
Lighting Technology
Incandescent
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3246
Zoro #
G0967129
UPC #
045923032462
Country of Origin
China

Dimensions

Light Bulb Dia.
2.06 in.
Max Overall Bulb Length
3 in.
Maximum Overall Length
3 in

Details

Item
Bulb,Incandescent,60W,G16 1/2,Candelabra
Voltage
120V
Watts
60W
Bulb Shape
G16.5
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
Yes
Lumens
672L
Features
Lensed Lamp
Bulb Beam Angle
0
Bulb Finish
Silver Crown
Lamp Base
Candelabra
Bulb Amps
0.500A
Lamp Filament
CC-2V
Color Rendering Index
100

Description

Bulb,Incandescent,60W,G16 1/2,Candelabra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.