Zoro Homepage

60 W PS52 Incandescent vintage style - Amber - 2000 Hours - Medium Base - 120V

  • Mfr # S2433

  • Zoro # G0967086


product price: $25.15
/ea

Key Features

Voltage
120V
Dimmable
Yes
Bulb Finish
Amber
Light Bulb Dia.
6.31 in.
Max Overall Bulb Length
13 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2433
Zoro #
G0967086
UPC #
045923024337
Country of Origin
China

Dimensions

Light Bulb Dia.
6.31 in.
Max Overall Bulb Length
13 in.

Details

Item
Bulb,Incandescent,60W,PS52,Medium Base
Voltage
120V
Dimmable
Yes
Bulb Finish
Amber
Bulb Beam Angle
360
Product Type
Bulb,Incandescent,60W,PS52,Medium Base
Bulb Amps
0.500A

Description

Bulb,Incandescent,60W,PS52,Medium Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.