60 W ST19 Incandescent - Clear - 3000 Hours - 240L - Medium Base - 120V
Mfr # S2423
Zoro # G0967095
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Voltage
120V
Watts
60 W
Bulb Shape
ST19
Dimmable
No
Bulb Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2423
Zoro #
G0967095
UPC #
045923024238
Country of Origin
China
Dimensions
Max Overall Bulb Length
5.19 in.
Light Bulb Dia.
2.31 in.
Details
Item
Incandescent Bulb
Voltage
120V
Watts
60 W
Bulb Shape
ST19
Dimmable
No
Bulb Finish
Clear
Bulb Beam Angle
360
Bulb Amps
0.500A
Description
Incandescent Bulb, Bulb Shape ST19, Watts 60 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.