Zoro Homepage

60/45/36W LED HID Replacement - 3K/4K/5K CCT - Ballast Bypass - Extended Mogul Base - 120-277V

  • Mfr # S13149

  • Zoro # G022576238


product price: $48.75
/ea

Key Features

Base Type
EX39
Lumens
8700L-9600L/6525L-7200L/5220L-5760L
Lamp Base
Mogul Extended
Lamp Count
1
Light Bulb Dia.
6.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13149
Zoro #
G022576238
UPC #
045923131493
Country of Origin
Malaysia

Dimensions

Light Bulb Dia.
6.63 in
Length
6.57 in

Details

Base Type
EX39
Lumens
8700L-9600L/6525L-7200L/5220L-5760L
Lamp Base
Mogul Extended
Lamp Count
1
Light Color
Soft White to Natural Light
CCT
3000K/4000K/5000K
For Use With
Lighting
Lamp Shape
Corncob
Dimmable
Yes
Temp. Range
-25C (-13F) to +50C (+122F)
Item
HID Replacements
Beam Spread
120 Deg
Rated Life
50000
CRI
80
Voltage
120V-277V
Watts
60W/45W/36W
Damp/Wet Rating
Wet
Finish
Clear
Color
Clear
Standards
cULus, FCC, Wet, RoHS, DLC, IP65
Material
Aluminum

Description

Illuminate outdoor spaces with SATCO NUVO's S13149 LED post top lamp. Featuring an EX39 base, 36/45/60 wattage selection, and 5,220-9,600 lumens, it enhances visibility while reducing light pollution. Improved light shielding and a downward beam minimize up light and visual distractions. Built for long-lasting performance, it offers rugged aluminum construction, an IP65 watertight seal cap, 4kV surge protection, and enclosed fixture rating, with a 50,000-hour rated life and 5-year warranty.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.