Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60/68/85W Selectable LED HID Replacement, ED27, 5000K, Mogul Extended Base, 120-277V

  • Mfr # S13197

  • Zoro # G014836494


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Watts
60W/68W/85W
Bulb Base Type
Mogul Extended (EX39)
Bulb Shape
ED37
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13197
Zoro #
G014836494
UPC #
45923131974
Country of Origin
China

Dimensions

Length
11.5 in
Bulb Dia.
4.76 in

Details

Voltage
120V-277V
Watts
60W/68W/85W
Bulb Base Type
Mogul Extended (EX39)
Bulb Shape
ED37
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes-Dimmable
Lumens
11700L/13200L/16500L
Rated Life
50000
Light Technology
LED
Bulb Operating Temp. Range
-30°C to +45°C
Wattage Equivalency
320W/400W/450W
For Enclosed Fixtures
Yes
Bulb Beam Angle
360 Degrees
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor;Outdoor
Light Color
Natural Light
Color Rendering Index
80
Standards
cETLus - Listed;FCC;Wet;RoHS;DLC
For Use With
Lighting
Color
Clear
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
UL 1993 Environmental Rating
Wet

Description

SATCO NUVO's LED HID Replacement Lamps are an energy efficient alternative to traditional HID lamps. This CCT selectable ED37 model is designed for use in type B ballast bypass applications, to make the transition to LED lamps easy. Enjoy long-lasting and low-maintenance lighting in warehouses, post top and area lights, gymnasiums and more.


  • •CCT Selectable
  • •Type B - Ballast Bypass
  • •Range Voltage 120V-277V
  • •360-Degree Illumination
  • •Wet Location Rated
  • •Universal Operating Position
  • •Glass Lamp
  • •EX39 Mogul base
  • •Rated for Use in Enclosed Fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.