
60W LED High-Lumen String Light, 5 Interconnected Lamps, 5000K, 50 Foot Integrated Cord, 120 Volt
Mfr # S13168
Zoro # G714885891
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lumens
7000L
Color
Orange
For Use With
Lighting
Lens Material
Polycarbonate (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S13168
Zoro #
G714885891
UPC #
45923131684
Country of Origin
Thailand
Dimensions
Height
1.6 in
Body Dia.
3.94 in
Width
3.94 in
Length
600 in
Details
Voltage
120V
Lumens
7000L
Color
Orange
For Use With
Lighting
Lens Material
Polycarbonate (PC)
Lamp Watts
60W
Lamp Included
Integrated
Standards
cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP65
Base Style
Utility
Flashlight Body Material
Polycarbonate (PC)
Connector Type
Plug In
Lamp Shape
Corncob
CCT
5000K
Lamp Count
5
Shade/Lens Finish
Frosted
CRI
80
Location Rating
Wet
Lumens Per Watt
116.67 LPW
Description
The ultimate solution for temporary lighting needs - S13168 LED Hi-Pro Temporary String Lights. Powered by an 18/2 SJTW cord, and featuring impact resistant low-profile lamps, these lights are durable enough to withstand even the harshest work environments. Whether it's construction, industrial, or temporary lighting needs, these string lights deliver exceptional performance every time. 50ft length strings with 5 lamps offer the ability to link multiple sets you can effortlessly customize the lighting coverage to fit your needs.
- •Convenient hanging hooks on each lamp
- •Durable 18/2 SJTW Cord
- •Low Profile Lamps
- •Impact Resistant Lenses
- •Link sets for up to 300 ft of illumination
- •50 ft string
- •5 lamps
- •Link up to 6 sets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.