6.5 Watt, A19 LED, Dusk to Dawn With PhotoCell, 2700K, Medium base, 320 deg. Beam Angle, 120 Volt

  • Mfr # S11428

  • Zoro # G814810632


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Voltage
120V
Watts
6.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate (PC) / High Heat Conductive Plastic Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11428
Zoro #
G814810632
UPC #
45923114281
Country of Origin
China

Dimensions

Length
4.02 in
Bulb Dia.
2.36 in

Details

Voltage
120V
Watts
6.5W
Bulb Base Type
Medium (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate (PC) / High Heat Conductive Plastic Housing
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
800L
Rated Life
15000
Light Technology
LED
Bulb Finish
Clear
Bulb Beam Angle
320 Degrees
For Enclosed Fixtures
Yes
Light Color
Warm White
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Wattage Equivalency
60W
Standards
cULus - Certified;cULus - Listed;FCC;Damp;RoHS
Color Rendering Index
80
Indoor/Outdoor Usage
Outdoor
Application
Lighting
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVOs S11428 LED dusk to dawn A19 light bulb is designed to automatically turn on at sunset and turn off at sunrise, providing convenient, energy-efficient lighting. Equipped with 2700K CCT and built-in sensors that detect ambient light levels, this bulb ensures continuous illumination throughout the night without the need for manual intervention. It is ideal for outdoor spaces such as porches, driveways, and gardens, enhancing security and visibility. By reducing energy consumption and extending the lifespan of the bulb through precise usage, this dusk to dawn light bulb offers a practical and cost-effective lighting solution for both residential and commercial properties.


  • •Integrated Dusk to Dawn Photocell
  • •A19 Shape
  • •80 CRI
  • •Replaces 60W Incandescent Bulbs
  • •Clear Lens Finish
  • •320 Degree Beam Angle
  • •Damp Location Rated
  • •3 Year Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.