Shop SATCO

6.5 Watt MR16 LED - Black Finish - 3000K - GU5.3 Base - 500 Lumens - 12 Volt - Hologen

  • Mfr # S11398
  • Zoro # G710877630

product price: 
$
8.49
/ea

Key Features

Voltage
12V
Watts
6.5W
Bulb Base Type
Bi Pin GU5.3
Bulb Shape
MR16
Bulb Housing
Metal / Plastic / Electronic Components
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S11398
Zoro #
G710877630
UPC #
45923113987
Country of Origin
China
Voltage
12V
Watts
6.5W
Bulb Base Type
Bi Pin GU5.3
Bulb Shape
MR16
Bulb Housing
Metal / Plastic / Electronic Components
Color Temperature
3000 K
Dimmable
Yes
Lumens
500L
Rated Life
25,000 hr
Light Technology
LED
Wattage Equivalency
50 watts
Color Rendering Index
80
Bulb Beam Angle
40 Degrees
Standards
RoHS ; cULus ; CEC Title 20 ; FCC
Indoor/Outdoor Usage
Indoor
Light Color
Soft White
Bulb Finish
Black
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Style
Utility
Bulb Minimum Starting Temperature
-13 Degrees F
Incandescent Wattage Equivalency
50W
Maximum Operating Temperature
113 Degrees F
Amps
0.542A
UL 1993 Environmental Rating
Damp

Dimensions

Height
1.77 in
Length
1.97 in.
Bulb Dia.
1.97 in

Description

SATCO NUVO's LED MR16 lamps lowercase s and n in Satco Nuvo are a mainstay of accent lighting. They provide focused illumination where it's needed most, with spot or flood options highlighting the point of attention in retail, hospitality, restaurant, or residential settings. Choose from black or gray housings, and a range of color temperatures: 2700K, 3000K, 3500K, 4000K, and 5000K, to match the decor and ambiance of any space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.