6.5/8/9.3W LED Downlight Retrofit 27K/30K/35K/40K/50K CCT 4 Inch Flat Wafer Round

  • Mfr # S11894

  • Zoro # G216179733


product price:  $15.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11894
Zoro #
G216179733
UPC #
45923118944
Country of Origin
China

Description

SATCO NUVO's S11894 is a 4-inch, flat-faced PRO Series LED wafer-style retrofit downlight offering a sleek, high-performance lighting solution with effortless installation. This model features field-selectable wattage 6.5W/8W/9.3W and an on-unit switch for choosing among five color temperatures 2700K-5000K, providing maximum versatility across a range of applications. Wet-location rated and equipped with a non-conductive dead-front trim, it's a safe and stylish option for showers, bathrooms, and other damp spaces. Installation is streamlined with an LED quick connect and E26 adapter, making it ideal for both remodel and new construction projects. With a high 90 CRI, the S11894 delivers vivid, energy-efficient light with exceptional color accuracy. Optional colored trims and accessories are available separately for further customization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.