6.5/8/9.3W LED Downlight Retrofit 27K/30K/35K/40K/50K CCT 4 Inch Regressed Wafer Round

  • Mfr # S11895

  • Zoro # G716179738


product price:  $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11895
Zoro #
G716179738
UPC #
045923118951
Country of Origin
China

Description

SATCO NUVO's S11895 is a 4-inch, regressed PRO Series LED wafer-style retrofit downlight designed to deliver high-performance illumination with a refined, glare-reducing appearance. It features field-selectable wattage 6.5W/8W/9.3W and an on-unit switch offering five color temperature options 2700K-5000K, allowing for tailored lighting in any space. Wet-location rated and built with a non-conductive dead-front trim, it's a safe, reliable choice for bathrooms, showers, and other damp environments. The S11895 installs easily with an LED quick connect and included E26 adapter, supporting both remodel and new construction use. A high 90 CRI ensures vivid, energy-efficient lighting with superior color rendering. Optional trims and accessories are sold separately to suit your design needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.