Zoro Homepage

6.5W LED MR16 LED 3000K 40' beam GU10 120V Carded

  • Mfr # S8604

  • Zoro # G3407822


product price: $9.99
/ea

Key Features

Voltage
120v
Watts
6.5W
Bulb Base Type
GU10
Bulb Shape
MR16
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8604
Zoro #
G3407822
UPC #
45923086045
Country of Origin
China

Dimensions

Length
2.165 in.

Details

Item
LED Bulb,65W,120V,MR16,GU10,30K,40D,Dim
Voltage
120v
Watts
6.5W
Bulb Base Type
GU10
Bulb Shape
MR16
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
500 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
40 Degrees Beam Spread
Light Appearance
3000K, Warm White
Type
Track and Recessed
Bulb Technology
LED
Average Bulb Life
25,000 hr.
Bulb Color Temp.
3000K
Bulb Finish
White
For Enclosed Fixtures
Yes
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
Bulb Beam Angle
40 degrees
Light Color
Warm White
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

LED Bulb,65W,120V,MR16,GU10,30K,40D,Dim, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.