Zoro Homepage

6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded

  • Mfr # S8605

  • Zoro # G3407831


product price: $9.99
/ea

Key Features

Voltage
12V AC/DC
Watts
6.5W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8605
Zoro #
G3407831
UPC #
45923086052
Country of Origin
China

Dimensions

Length
1.772 in.

Details

Voltage
12V AC/DC
Watts
6.5W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
500 lumens
Rated Life
25,000 hr
Light Technology
LED
Average Bulb Life
25,000 hr.
Bulb Technology
LED
Bulb Color Temp.
3000K
Type
Track and Recessed
Light Appearance
3000K, Warm White
Light Distribution
40 Degrees Beam Spread
Bulb Beam Angle
40 deg.
Wattage Equivalency
3800W HAL
Bulb Finish
Gray
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Light Color
Warm White
Incandescent Wattage Equivalency
50 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.