Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5W LED MR16 LED 3500K 25' beam GU5.3 12V AC/DC

  • Mfr # S9492

  • Zoro # G3410117


product price: $8.79
/ea

Key Features

Voltage
12V AC/DC
Watts
6.5W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9492
Zoro #
G3410117
UPC #
45923094927
Country of Origin
China

Details

Item
LED Bulb,65W,12V,MR16,GU53,35K,25D,Dim
Voltage
12V AC/DC
Watts
6.5W
Bulb Base Type
GU5.3
Bulb Shape
MR16
Color Temperature
3500K
Dimmable
Yes
Lumens
500 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
25 Degrees Beam Spread
Bulb Color Temp.
3500K
Average Bulb Life
25,000 hr.
Bulb Technology
LED
Light Appearance
3500K, Neutral White
Type
Track and Recessed
Bulb Finish
Clear
Color Rendering Index
80+
Bulb Beam Angle
25 deg.
For Enclosed Fixtures
Yes
Wattage Equivalency
3800W HAL
Light Color
Neutral White
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

LED Bulb,65W,12V,MR16,GU53,35K,25D,Dim, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.