6.5W LED MR16 LED 4000K 40' beam GU10 120V
Mfr # S9384
Zoro # G3409207
product price: $10.57
/eaKey Features
Voltage
120V AC
Watts
65 W
Bulb Base Type
2-Pin (GU10)
Bulb Shape
MR16
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S9384
Zoro #
G3409207
UPC #
-
Country of Origin
China
Dimensions
Length
2.165 in.
Details
Item
Compact LED Bulb
Voltage
120V AC
Watts
65 W
Bulb Base Type
2-Pin (GU10)
Bulb Shape
MR16
Color Temperature
4000K
Dimmable
Yes
Lumens
500 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
40 Degrees Beam Spread
Light Appearance
4000K, Cool White
Type
Track and Recessed
Bulb Beam Angle
40
Bulb Designation
MR16
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
3800W HAL
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Description
LED Bulb,65W,120V,MR16,GU10,40K,40D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.