Zoro Homepage

6.5W LED MR16 LED 4000K 40' beam GU5.3 12V AC/DC

  • Mfr # S9498

  • Zoro # G3410108


product price: $9.99
/ea

Key Features

Voltage
12 V
Watts
65 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9498
Zoro #
G3410108
UPC #
-
Country of Origin
China

Dimensions

Length
1.772 in.

Details

Item
Compact LED Bulb
Voltage
12 V
Watts
65 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Color Temperature
4000K
Dimmable
Yes
Lumens
500 lumens
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
40 Degrees Beam Spread
Type
Track and Recessed
Light Appearance
4000K, Cool White
Wattage Equivalency
3800W HAL
Bulb Designation
MR16
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Bulb Finish
Clear
Bulb Beam Angle
40 deg.
Incandescent Wattage Equivalency
50 watts
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit

Description

LED Bulb,65W,12V,MR16,GU53,40K,40D,Dim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.