Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish

  • Mfr # S8678

  • Zoro # G7160752


product price: $7.99
/ea

Key Features

Voltage
120V
Watts
6.5W
Bulb Base Type
Bi Pin GU10
Bulb Shape
MR16
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8678
Zoro #
G7160752
UPC #
045923086786
Country of Origin
China

Dimensions

Length
2.28 in
Bulb Dia.
1.97 in

Details

Item
Bulb,LED,6.5W,MR16,Sub Min 2 Pin GU1
Voltage
120V
Watts
6.5W
Bulb Base Type
Bi Pin GU10
Bulb Shape
MR16
Bulb Housing
Plastic
Color Temperature
Cool White
Dimmable
Yes
Lumens
500L
Rated Life
25000
Light Technology
LED
Bulb Finish
White
Bulb Beam Angle
25 Degrees
Light Color
Cool White
Indoor/Outdoor Usage
Indoor
Standards
cULus - Listed, UL Damp Rated
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
For Enclosed Fixtures
Yes
Color Rendering Index
80
Features
Lensed Lamp
Power Factor
0.92
Spot Type
Narrow Flood
Candle Power
1100
Operating Frequency
60 Hz
Housing Color
White
Incandescent Wattage Equivalency
50W
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
CA Title 20 Compliant
Yes
Amps
0.054 A
UL 1993 Environmental Rating
Damp

Description

Bulb,LED,6.5W,MR16,Sub Min 2 Pin GU1, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.