Zoro Homepage

6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish

  • Mfr # S8679

  • Zoro # G7163169


product price: $7.99
/ea

Key Features

Voltage
120V
Watts
6.5W
Bulb Base Type
Bi Pin GU10
Bulb Shape
MR16
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8679
Zoro #
G7163169
UPC #
045923086793
Country of Origin
China

Dimensions

Length
2.28 in
Bulb Dia.
1.97 in

Details

Item
Bulb,LED,6.5W,MR16,Sub Min 2 Pin GU1
Voltage
120V
Watts
6.5W
Bulb Base Type
Bi Pin GU10
Bulb Shape
MR16
Bulb Housing
Plastic
Color Temperature
Natural Light
Dimmable
Yes
Lumens
500L
Rated Life
25000
Light Technology
LED
Standards
cULus - Listed, UL Damp Rated
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
3800W HAL
Bulb Finish
White
Light Color
Natural Light
For Enclosed Fixtures
Yes
Bulb Beam Angle
25 Degrees
Color Rendering Index
80
Features
Lensed Lamp
Spot Type
Narrow Flood
Candle Power
1100
Power Factor
0.92
Housing Color
White
Operating Frequency
60 Hz
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
50W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Yes
Amps
0.054 A

Description

Bulb,LED,6.5W,MR16,Sub Min 2 Pin GU1, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.