Zoro Homepage

6.5W MR16 LED Light Bulb - Medium Base - White Finish

  • Mfr # S9982

  • Zoro # G7161820


product price: $10.15
/ea

Key Features

Voltage
120V
Watts
6.5W
Bulb Base Type
Medium
Bulb Shape
MR16
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9982
Zoro #
G7161820
UPC #
045923099823
Country of Origin
China

Dimensions

Length
2.087 in
Bulb Dia.
1.969 in

Details

Item
Bulb,LED,6.5W,MR16,Medium,120V,40K
Voltage
120V
Watts
6.5W
Bulb Base Type
Medium
Bulb Shape
MR16
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Yes
Lumens
500L
Rated Life
25000
Light Technology
LED
Color Rendering Index
80
Bulb Beam Angle
40 Degrees
Standards
cULus - Listed, UL Damp Rated
For Enclosed Fixtures
Yes
Bulb Finish
White
Wattage Equivalency
3800W HAL
Bulb Designation
MR16
Light Color
Cool White
Indoor/Outdoor Usage
Indoor
Energy Star Compliant
No
Incandescent Wattage Equivalency
50 watts
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
CA Title 20 Compliant
Yes

Description

Bulb,LED,6.5W,MR16,Medium,120V,40K, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.