Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5W PAR16 LED 5000K 40' beam Medium 120V

  • Mfr # S9389

  • Zoro # G3409198


product price: $9.99
/ea

Key Features

Voltage
120v
Watts
6.5W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR16
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9389
Zoro #
G3409198
UPC #
45923093890
Country of Origin
China

Dimensions

Length
2.88 in.

Details

Item
LED Bulb,65W,120V,PAR16,E26,50K,40D,Dim
Voltage
120v
Watts
6.5W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR16
Color Temperature
5000K
Dimmable
Yes
Lumens
500 lumens
Rated Life
25,000 hr
Light Technology
LED
Type
Flood and Spot
Light Appearance
5000K, Natural Light
Light Distribution
40 Degrees Beam Spread
Average Bulb Life
25,000 hr.
Bulb Color Temp.
5000K
Bulb Technology
LED
Wattage Equivalency
3800W HAL
Bulb Finish
Clear
Bulb Beam Angle
40 deg.
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor
For Enclosed Fixtures
Yes
Light Color
Natural Light
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
60 watts

Description

LED Bulb,65W,120V,PAR16,E26,50K,40D,Dim, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.