Zoro Homepage

6.5W ST19 LED Transparent Amber Medium 2300K 650Ls 120V

  • Mfr # S9579

  • Zoro # G3410220


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Voltage
120V AC
Watts
65 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ST19
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9579
Zoro #
G3410220
UPC #
-
Country of Origin
China

Dimensions

Length
5.43 in.

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
65 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ST19
Color Temperature
2300K
Dimmable
Yes
Lumens
650 lumens
Rated Life
15,000 hr
Light Technology
LED
Light Distribution
Omnidirectional, 360 Degrees Beam Spread
Light Appearance
2000K, Transparent Amber
Type
Standard
Color Rendering Index
80+
Wattage Equivalency
3800W HAL
For Enclosed Fixtures
Yes
Bulb Beam Angle
360
Bulb Finish
Transparent Amber
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
60 watts
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

LED Bulb,65W,120V,ST19,E26,2300K,Dim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.