Zoro Homepage

6W A19 LED, 27K/3K/35K/4K/5K CCT Selectable, Medium Base, White, 120V, 4PK

  • Mfr # S11774R1

  • Zoro # G216518945


product price: $8.75
/pk 4, $2.19/ea
Sold in multiples of 4 for $35.00

Key Features

Bulb Beam Angle
220°
Color Rendering Index
90
Bulb Dia.
2.36 in
Rated Life
15000
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11774R1
Zoro #
G216518945
UPC #
45923450501
Country of Origin
China

Dimensions

Bulb Dia.
2.36 in
Length
4.13 in

Details

Bulb Beam Angle
220°
Color Rendering Index
90
Rated Life
15000
Watts
6W
Item
Type A
Voltage
120V
Lumens
470L
Bulb Base Type
Medium
Color Temperature
Warm White to Natural Light; 2700K/3000K/3500K/4000K/5000K
Incandescent Wattage Equivalency
40W
Bulb Shape
A19
Standards
cULus;FCC;Damp;RoHS
Material
Plastic
For Use With
Lighting
Ansi Base
E26
Lamp Count
4
Location Rating
Damp
Operating Temperature
-4°F to +113°F
Color
White

Description

Elevate your everyday lighting with SATCO NUVO's S11774R1 6W LED A19 bulb-designed for flexibility, clarity, and dependable performance. Sold in a convenient, money-saving 4-pack, this bulb offers 5 CCT selectable options from a cozy 2700K to a vibrant 5000K, allowing you to tailor the ambiance to suit any environment. A high 90 CRI ensures rich, accurate color, while the damp location and enclosed fixture ratings make it ideal for a variety of places, including residential, commercial, and retail use.


  • 5 CCT Selectable
  • 90 CRI For Exceptional Color Rendering
  • Available Individually or in Value 4-Packs
  • Standard A19 Shape for General Service Applications
  • Enclosed Fixture Rated
  • 15,000 Hour Functional Life
  • 2 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.