Zoro Homepage

6W A19 LED, 27K/3K/35K/4K/5K CCT Selectable, Medium Base, White, 120V

  • Mfr # S11770R1

  • Zoro # G416518929


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Length
4.13 in
Bulb Beam Angle
220°
Color Rendering Index
90
Bulb Dia.
2.36 in
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11770R1
Zoro #
G416518929
UPC #
45923450495
Country of Origin
China

Dimensions

Length
4.13 in
Bulb Dia.
2.36 in

Details

Bulb Beam Angle
220°
Color Rendering Index
90
Item
Type A
Bulb Base Type
Medium
Voltage
120V
Color Temperature
Warm White to Natural Light; 2700K/3000K/3500K/4000K/5000K
Bulb Shape
A19
Rated Life
15000
Lumens
470L
Standards
cULus;FCC;Damp;RoHS
Watts
6W
Incandescent Wattage Equivalency
40W
Material
Plastic
Ansi Base
E26
Lamp Count
1
Operating Temperature
-4°F to +113°F
Color
White
For Use With
Lighting
Location Rating
Damp

Description

Elevate your everyday lighting with SATCO NUVO's S11770R1 6W LED A19 bulb-designed for flexibility, clarity, and dependable performance. With 5 CCT selectable options from a cozy 2700K to a vibrant 5000K, you can tailor the ambiance to suit any environment. A high 90 CRI ensures rich, accurate color, while the damp location and enclosed fixture ratings makes it ideal for a variety of places including residential, commercial, and retail use.


  • 5 CCT Selectable
  • 90 CRI For Exceptional Color Rendering
  • Available Individually or in Value 4-Packs
  • Standard A19 Shape for General Service Applications
  • Enclosed Fixture Rated
  • 15,000 Hour Functional Life
  • 2 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.