Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6W A19 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V, PK4

  • Mfr # S11774

  • Zoro # G710087572


product price: $8.99
/pk 4, $2.25/ea

Key Features

Voltage
120
Watts
6W
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11774
Zoro #
G710087572
UPC #
45923117749
Country of Origin
China

Dimensions

Length
4.41 in
Bulb Dia.
2.36 in

Details

Voltage
120
Watts
6W
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000/4000/5000
Dimmable
Non-Dimmable
Lumens
470
Rated Life
10000 hrs
Light Technology
LED
Color Rendering Index
90
Bulb Finish
Frost
Light Color
Warm White To Natural Light
Standards
RoHS ; FCC ; Title 20 ; cULus Damp Rated
Wattage Equivalency
40W
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
220 Degrees
Bulb Designation
A19
Incandescent Wattage Equivalency
40 watts
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Amps
0.05A

Description

Illuminate any space with ease using SATCO NUVO's 6W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space. Sold in packs of 4 per box, these lamps make them ideal for easy retail or contractor sale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.