Zoro Homepage

6W, A19 LED, Frosted, 2700K Medium base, 220 deg. Beam Angle, 120V, Non-Dimmable

  • Mfr # S9590

  • Zoro # G514590629


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Voltage
120V
Watts
6W
Bulb Shape
A19
Dimmable
Non-Dimmable
Lumens
480L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9590
Zoro #
G514590629
UPC #
45923095900
Country of Origin
China

Dimensions

Length
4.331 in
Bulb Dia.
2.362 in

Description

SATCO NUVO's S9590 6-watt A19 LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frosted bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.