Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6W A19 LED Light Bulb - Candelabra Base - Frost Finish

  • Mfr # S21801

  • Zoro # G7411995


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Voltage
120V
Watts
6W
Bulb Shape
A19
Bulb Housing
Plastic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21801
Zoro #
G7411995
UPC #
045923218019
Country of Origin
China

Dimensions

Length
4.331 in
Bulb Dia.
2.362 in

Details

Item
Bulb,LED,6W,A19,Candelabra Base,Type A
Voltage
120V
Watts
6W
Bulb Base Type
Candelabra
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
Warm White
Dimmable
Yes
Lumens
480L
Rated Life
25000
Light Technology
LED
Bulb Finish
Frost
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80
Energy Star Compliant
Yes
Bulb Beam Angle
220 Degrees
Standards
cULus - Listed, UL Damp Rated
Wattage Equivalency
3800W HAL
Bulb Operating Temp. Range
-25C (-13F) to +45C (+113F)
For Enclosed Fixtures
Yes
Light Color
Warm White
Features
Lensed Lamp
Housing Color
White
Lens Material
Plastic
Power Factor
0.98
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
40W
Amps
0.050A
UL 1993 Environmental Rating
Damp

Description

Bulb,LED,6W,A19,Candelabra Base,Type A, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.