
6W A19 LED Reminiscent Flex Gray Coil Filament E26 3000K 120V
Mfr # S11530
Zoro # G922576239
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
CCT
3000K
Beam Spread
360 Deg
Lamp Shape
A19
Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
Soft White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S11530
Zoro #
G922576239
UPC #
045923409189
Country of Origin
China
Dimensions
Light Bulb Dia.
2.36 in
Length
4.17 in
Details
CCT
3000K
Beam Spread
360 Deg
Lamp Shape
A19
Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
Soft White
Color
Clear
Lamp Count
1
CRI
93+
Lumens
500L
Rated Life
15000
Dimmable
Yes
Item
LED Filament
Incandescent Equivalent
40 W
Base Type
E26
Lamp Base
Medium
For Use With
Lighting
Voltage
120V
Finish
Clear
Watts
6W
Damp/Wet Rating
Wet
Standards
cULus, FCC, Wet, RoHS
Material
Glass
Description
SATCO NUVO's S11530 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 3000K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.