Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6W G25 Globe LED 5000K Medium 120V

  • Mfr # S9203

  • Zoro # G3408069


product price: $9.19
/ea

Key Features

Voltage
120v
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
G25
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9203
Zoro #
G3408069
UPC #
45923092039
Country of Origin
China

Dimensions

Length
4.25 in.

Details

Item
LED Bulb,6W,120V,G25,E26,5000K,Dim
Voltage
120v
Watts
6W
Bulb Base Type
Medium (E26)
Bulb Shape
G25
Color Temperature
5000K
Dimmable
Yes
Lumens
450 lumens
Rated Life
25,000 hr
Light Technology
LED
Type
Globe
Bulb Color Temp.
5000K
Light Appearance
5000K, Natural Light
Bulb Technology
LED
Average Bulb Life
25,000 hr.
Bulb Beam Angle
175
Wattage Equivalency
3800W HAL
For Enclosed Fixtures
Yes
Bulb Finish
White
Color Rendering Index
80+
Light Color
Natural Light
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
113 degrees fahrenheit

Description

LED Bulb,6W,120V,G25,E26,5000K,Dim, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.