Zoro Homepage

6W G25 LED Reminiscent Flex Gray Coil Filament E26 3000K 120V

  • Mfr # S11531

  • Zoro # G822576247


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Beam Spread
360 Deg
Incandescent Equivalent
60 W
CRI
93+
Lamp Base
Medium
Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11531
Zoro #
G822576247
UPC #
045923409196
Country of Origin
China

Dimensions

Light Bulb Dia.
3.15 in
Length
4.72 in

Details

Beam Spread
360 Deg
Incandescent Equivalent
60 W
Item
LED Filament
CRI
93+
Lamp Base
Medium
Base Type
E26
Light Color
Soft White
CCT
3000K
Lamp Count
1
Lumens
500L
Material
Glass
Rated Life
15000
Damp/Wet Rating
Wet
Standards
cULus, FCC, Wet, RoHS
Temp. Range
-20C (-4F) to +45C (+113F)
Lamp Shape
G25
Dimmable
Yes
Watts
6W
Voltage
120V
Color
Clear
Finish
Clear
For Use With
Lighting

Description

SATCO NUVO's S11531 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 3000K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.