6W LED PL 2-PIN, GX23 Base, 27K/30K/35K/40K/50K CCT Selectable, 120-277V, Type B, Ballast Bypass

  • Mfr # S28730

  • Zoro # G815499799


product price: $12.25
/ea

Key Features

Voltage
120V-277V
Watts
6W
Bulb Base Type
GX23
Bulb Shape
PL
Bulb Housing
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28730
Zoro #
G815499799
UPC #
45923287305
Country of Origin
China

Dimensions

Length
7.09 in
Bulb Dia.
1.27 in

Details

Voltage
120V-277V
Watts
6W
Bulb Base Type
GX23
Bulb Shape
PL
Bulb Housing
Polycarbonate (PC)
Color Temperature
2700K/3000K/3500K/4000K/5000K
Dimmable
Non-Dimmable
Lumens
600L/625L/650L/650L/625L
Rated Life
50000
Light Technology
LED
Color Rendering Index
80+
Standards
cETLus - Classified;FCC;Damp;RoHS
For Enclosed Fixtures
Yes
Wattage Equivalency
13W
Bulb Beam Angle
360 Degrees
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frosted
Light Color
Frost
Bulb Operating Temp. Range
-4°F to +113°F
For Use With
Lighting
Series
ColorQuick
Bulb Minimum Starting Temperature
-20 degrees celsius
Color Selectable
Yes
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Designed for versatility, SATCO NUVO's S28730 6W Type B LED lamp replaces 13W CFL lamps with a GX23 base. It features a ballast bypass design, enabling direct wiring to the electrical system for improved energy efficiency and simplified installation. With 5 CCT selectable technology, it offers a full spectrum of color temperatures from 2700K to 5000K for tailored illumination. This lamp is perfect for applications where flexibility in lighting ambiance is essential, such as workspaces or common areas.


  • • 5 CCT Selectable
  • • Type B Ballast Bypass
  • • 360 Degree Beam Spread
  • • GX23 Lamp Base
  • • Damp Location Rated
  • • 50,000 Hour Functional Life
  • • 5 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.