Zoro Homepage

6W ST19 LED Reminiscent Flex Gray Coil Filament E26 3000K 120V

  • Mfr # S11529

  • Zoro # G622576232


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Damp/Wet Rating
Wet
CRI
93+
Temp. Range
-20C (-4F) to +45C (+113F)
Base Type
E26
Length
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11529
Zoro #
G622576232
UPC #
045923409172
Country of Origin
China

Dimensions

Length
5.31 in
Light Bulb Dia.
2.28 in

Details

Damp/Wet Rating
Wet
CRI
93+
Temp. Range
-20C (-4F) to +45C (+113F)
Base Type
E26
Finish
Clear
Material
Glass
For Use With
Lighting
Lamp Count
1
Light Color
Soft White
CCT
3000K
Lumens
500L
Incandescent Equivalent
40 W
Voltage
120V
Color
Clear
Rated Life
15000
Dimmable
Yes
Lamp Shape
ST19
Watts
6W
Item
LED Filament
Standards
cULus, FCC, Wet, RoHS
Lamp Base
Medium
Beam Spread
360 Deg

Description

SATCO NUVO's S11529 Reminiscent lamps offer the traditional look of tungsten filament bulbs with the energy savings of LED technology. The gray filaments provide a clean aesthetic, blending in with many current fixture and decor trends. With brilliant, clear glass and a color rendering index over 90, these 3000K lamps ensure color accuracy while emitting a warm light to enhance the ambiance of living spaces, restaurants, hotels and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.