Zoro Homepage

7 Watt Econo LED PAR20 4000K 35 Degree Beam Angle Medium Base 120-277 Volt Silver Finish

  • Mfr # S11495

  • Zoro # G112110069


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Voltage
120V-277V
Watts
7W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR20
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11495
Zoro #
G112110069
UPC #
45923114953
Country of Origin
China

Dimensions

Length
3.27 in
Bulb Dia.
2.52 in

Details

Voltage
120V-277V
Watts
7W
Bulb Base Type
Medium (E26)
Bulb Shape
PAR20
Bulb Housing
Glass
Color Temperature
Cool White
Dimmable
No
Lumens
450L
Rated Life
15000
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Standards
cULus, FCC, Wet, RoHS
Color Rendering Index
90
Bulb Beam Angle
35 Degrees
Bulb Finish
Silver
Bulb Primary Application
Lighting
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Wattage Equivalency
50 watts
For Use With
Indoor/Outdoor Lighting
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
40 degrees celsius
Incandescent Wattage Equivalency
50W
UL 1993 Environmental Rating
Wet Rated

Description

SATCO NUVOs S11495 PAR20 Range Voltage lamp is designed for application in 120V-277V fixtures. With crisp, 90 CRI light output in 4000K, this is an ideal lamp for residential commercial, hospitality, general lighting, recessed downlighting and task lighting. Rated for wet locations, this lamp is also perfect for use outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.