Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Watt H19 LED - 3000K CCT - Medium Base - Satin Spun Finish - 120 Volt

  • Mfr # S11313

  • Zoro # G014897143


product price: $10.89
/ea

Key Features

Voltage
120V
Watts
7W
Bulb Base Type
Medium (E26)
Bulb Shape
H19
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11313
Zoro #
G014897143
UPC #
45923113130
Country of Origin
China

Dimensions

Length
6.06 in
Bulb Dia.
2.36 in

Details

Voltage
120V
Watts
7W
Bulb Base Type
Medium (E26)
Bulb Shape
H19
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
800L
Rated Life
15000 hrs
Light Technology
LED
Bulb Beam Angle
270 Degrees
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor and Outdoor
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Color Rendering Index
82
Wattage Equivalency
60 watts
Light Color
Soft White
Standards
cETLus
Bulb Finish
Satin Spun
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
60W
UL 1993 Environmental Rating
Damp

Description

Discover the elegance of Satco-Escent Satin Spun light bulbs, which combine the classic charm of incandescent lighting with the advantages of modern LED technology. The exquisite Satin Spun finish evokes the look of a vintage gas flame, while the unique shape of the bulb adds a touch of contemporary style. With a soft, pleasant 3000Kcolor temperature, this bulb is perfect for clear or open fixtures throughout any residential or hospitality application. Designed to replace traditional 60W incandescent lamps, it provides 360 degrees of omni-directional light and features smooth dimming capabilities down to 10 percent. This bulb is a stylish, energy-efficient addition to any space it illuminates.


  • •Satin Spun Finish Reduces Glare
  • •360 Degrees of Omni-Directional Light
  • •60W Incandescent Replacement
  • •E26 Medium Base
  • •3000K CCT
  • •Unique H19 Bulb Shape
  • •Rated for Enclosed Fixtures
  • •Dimmable
  • •3 Year Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.