Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Watt H19 LED - 5000K CCT - Medium Base - Satin Spun Finish - 120 Volt

  • Mfr # S11314

  • Zoro # G114897142


product price: $11.45
/ea

Key Features

Voltage
120V
Watts
7W
Bulb Base Type
Medium (E26)
Bulb Shape
H19
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11314
Zoro #
G114897142
UPC #
45923113147
Country of Origin
China

Dimensions

Length
6.06 in
Bulb Dia.
2.36 in

Details

Voltage
120V
Watts
7W
Bulb Base Type
Medium (E26)
Bulb Shape
H19
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
800L
Rated Life
15000 hrs
Light Technology
LED
Wattage Equivalency
60 watts
Color Rendering Index
82
Standards
cETLus
Bulb Beam Angle
270 Degrees
Indoor/Outdoor Usage
Indoor and Outdoor
Bulb Operating Temp. Range
-20°C (-4°F) to +40°C (+104°F)
For Enclosed Fixtures
Yes
Bulb Finish
Satin Spun
Light Color
Natural Light
Incandescent Wattage Equivalency
60W
Maximum Operating Temperature
40 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius
UL 1993 Environmental Rating
Damp

Description

Discover the elegance of Satco-Escent Satin Spun light bulbs, which combine the classic charm of incandescent lighting with the advantages of modern LED technology. The exquisite Satin Spun finish evokes the look of a vintage gas flame, while the unique shape of the bulb adds a touch of contemporary style. With a crisp, natural 5000K color temperature, this bulb is perfect for clear or open fixtures throughout any residential or hospitality application. Designed to replace traditional 60W incandescent lamps, it provides 360 degrees of omni-directional light and features smooth dimming capabilities down to 10 percent. This bulb is a stylish, energy-efficient addition to any space it illuminates.


  • •Satin Spun Finish Reduces Glare
  • •360 Degrees of Omni-Directional Light
  • •60W Incandescent Replacement
  • •E26 Medium Base
  • •5000K CCT
  • •Unique H19 Bulb Shape
  • •Rated for Enclosed Fixtures
  • •Dimmable
  • •3 Year Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.