Zoro Homepage
This item is Discontinued.
Satco 7 Watt LED Downlight Retrofit - 4" - 5000K - 120 Volts - Dimmable S39716

7 Watt LED Downlight Retrofit - 4" - 5000K - 120 Volts - Dimmable (Discontinued)

  • Mfr # S39716
  • Zoro # G6165416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39716
Zoro #
G6165416
UPC #
45923397165
Country of Origin
China

Dimensions

Width
5.31
Height
2.88

Details

Item
Recessed Lighting
Type
Downlight Retrofit
Watts
7W
Lighting Technology
LED
Lumens
600L
Lighting Certification
cULus - Classified;cULus - Certified;FCC;Wet;RoHS;IC
Dimmable
Yes-Dimmable
Color Temperature
5000K
Rated Life
50000
Bulb Base Type
E26 Adapter
Power Source
Direct Wired
Damp/Wet Rating
Wet

Description

7 Watt LED Downlight Retrofit - 4" - 5000K - 120 Volts - Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.