7 Watt PLT LED 3K/35K/4K/5K CCT GX24d Base Omni Type B 120-277 Volt
- Mfr # S29885
- Zoro # G223961086
product price:Â
$
17.15
/ea
Key Features
Lamp Count
1
Operating Temperature
-4°F to +113°F
Hours Rated
50000
Location Rating
Damp
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S29885
- Zoro #
- G223961086
- UPC #
- 045923298851
- Country of Origin
- China
Dimensions
- Outside Diameter
- 2 in
- Length
- 4.9 in
Details
- Lamp Count
- 1
- Operating Temperature
- -4°F to +113°F
- Hours Rated
- 50000
- Location Rating
- Damp
- Voltage
- 120V to 277V
- Lamp Base
- GX24d (2-Pin)
- Watts
- 7W
- For Use With
- Lighting
- Beam Spread
- 360°
- CRI
- 80+
- Ansi Base
- GX24d
- Standards
- cULus - Certified;FCC;Damp;RoHS;NSF;IP20
- Lamp Shape
- PLT
- Dimmable
- Non-Dimmable
- Material
- Plastic / Aluminum
- Color
- White
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CCT
- 3000K/3500K/4000K/5000K
- Incandescent Equivalent
- 18W
- Lumens
- 960L
Description
Upgrade existing CFL installations with versatile omnidirectional S29885 LED PLT lamps designed for performance and flexibility. Available in 7W with GX24d base, these energy-efficient replacements offer seamless compatibility with a wide range of fixtures. Type B operation allows use in ballast bypass applications, simplifying upgrades and reducing installation time. Featuring four selectable CCT options and a broad 120V-277V voltage range, these lamps deliver adaptable, reliable lighting for diverse commercial applications.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.