7 Watt T5 LED 24 Inch 3500K CCT Omni Type A+B PET Coated LineVage Dimmable 120-347V

  • Mfr # S19949

  • Zoro # G322809104


product price:  $17.85
/ea
Sold in multiples of 25 for $446.25

Key Features

Beam Spread
180
Hours Rated
50000
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
Finish
Frost
Watts
7W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S19949
Zoro #
G322809104
UPC #
045923199493
Country of Origin
China

Dimensions

Length
22.13 in
Outside Diameter
0.62 in

Details

Beam Spread
180
Hours Rated
50000
Standards
cULus - Certified;cULus - Classified;cRUus - Recognized Component;FCC;Damp;RoHS;NSF;IP20
Finish
Frost
Watts
7W
Fluorescent Equivalent
14W
Dimmable
Yes
Operating Temperature
-20°C (-4°F) to +45°C (+113°F)
Material
Plastic
Ballast Bypass/Direct
Dual
Location Rating
Damp
CRI
80+
Color Temperature
Neutral White
Lamp Base
Miniature Bi Pin
Lumens
900L
Voltage
120V-347V
Application
Lighting
Lamp Shape
T5
Color
White
Ansi Base
G5
CCT
3500K

Description

Upgrade your linear lighting with SATCO S19949 LED T5 Dual Mode Lamps, engineered for maximum installation flexibility and long-term efficiency. Featuring Type A+B dual-mode operation, these lamps can be installed directly with existing ballasts or converted to ballast-bypass for simplified maintenance and improved energy savings. Durable PET-coated frosted glass provides shatter resistance without sacrificing light quality, making these lamps ideal for offices, retail spaces, warehouses, and task lighting applications. With a wide voltage range, high efficacy, and long rated life, SATCO LED T5 lamps deliver reliable, modern performance for both retrofit and new installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.