Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.2 Watt LED Downlight Retrofit - 5-6 Inches - 5000K - 120 Volt - White Finish

  • Mfr # S39315

  • Zoro # G311233392


product price: $11.69
/ea

Key Features

Watts
7.2W
Lumens
650L
Number of Lamps
1
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39315
Zoro #
G311233392
UPC #
45923393150
Country of Origin
China

Dimensions

Light Bulb Dia.
7.4 in

Details

Watts
7.2W
Lumens
650L
Number of Lamps
1
Dimmable
Yes
Voltage
120V
Standards
cULus, FCC, IC
CRI
90
Light Distribution
90 Degrees Beam Angle
Bulb Color Temp.
5000K
Bulb Finish
White
Bulb Primary Application
Lighting
Includes
Mounting Hardware; Lamp
Housing Material
Aluminum
Bulb Base Type
Medium
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Color
White
Shade Color
Frost
Shape
Round
Style
Utility
Location Rating
Wet

Description

Elevate your lighting with SATCO NUVOs S39315 LED Retrofit Downlight, designed with impeccable color rendering. This retrofit is 7.2-watts with a beam spread of 90 degrees and a color rendering temperature of 5000K, making it the perfect upgrade for existing screw base lamps. Featuring a smooth baffle design and including an E26 adapter with multiple single color temperature options in a 5-6 inch housing. Illuminate your kitchens, bathrooms, bedrooms, and living spaces with ease and elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.